£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
High-quality, incredibly effective solvent degreaser. Perfect for dissolving away oil, grease and dirt with ease.
Features and Benefits
• Economical - C02 propellant ensures 480ml of usable product
• Solvent Degreaser is a solvent blend designed for removal of surface dust, grease and oil from metal components
• For all electronic and engineering uses
• Rapid drying ensures that components can be returned to service immediately
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Selden |
Container Type | Aerosol |
Product Type | Solvent Degreaser |
Removes | Dirt Grease Oil |
Series | K123C |
Size | 480ml |
UNSPSC Code | 47131821 |