SKU:
AMB7010803P
MPN:
31557
£13.99
Ex VAT
£16.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
An advanced high flash point solvent degreaser, the Lec-Klene range is perfect for use with electrical or aviation components. Compatible with a range of materials its formulation provides effective solvency with a flash point of >62 °C for improved safety when in use.
Features and Benefits
•The ultra-pure formulation delivers a good level of solvency power with excellent materials compatibility
•A fast and effective general purpose degreaser
•Higher flash point (>62°C) for application safety
•No detrimental effect on painted surfaces, ferrous or non-ferrous metals, epoxy based composites, acrylic sheet, plastics, and rubber
Typical Applications
•Electronics
•Aviation equipment
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419371633 |
MFR Part No. | 31557 |
Product Type | High Flash Point Degreaser |
Removes | Bitumen Grease Oil Wax |
Series | Lec-Klene |
Size | 400ml |
UNSPSC Code | 47131821 |