SKU:
LPS7271308G
MPN:
M02728
£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This spray is a multi-purpose, concentrated cleaner/degreaser that removes stubborn soils, greases, oils, sludge and soot. It has been precisely formulated to break down even the toughest build ups of greases and oils.
Features and Benefits
• Super industrial strength cleaner
• Contains no butyl, chlorinated or petroleum solvents, bleach ammonia or abrasives
• Easily rinses clean
• Safe on all surfaces except magnesium
Typical Applications
• Compressors
• Engines
• Floors
• Food processing equipment
• Hoists
• Lifts
• Printing press
• Tools
Standards
• Nonfood Compounds Program Listed, Cat Code: C1 Reg #059854
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | LPS |
Container Type | Spray Bottle |
MFR Part No. | M02728 |
Product Type | Multi-Purpose Cleaner/Degreaser |
Removes | Grease Grime Oil |
Series | Precision Clean |
Size | 750ml |
UNSPSC Code | 47131821 |