noscriptLPS PreSolve, Orange Degreaser, Solvent Based, Aerosol, 523ml M01420 | Cromwell Tools

LPS

PreSolve, Orange Degreaser, Solvent Based, Aerosol, 523ml

SKU:

LPS7271411N

MPN:

M01420

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (46)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    PreSolve citrus based cleaner offers a fast acting high performance clean on even the toughest of jobs. Designed for the removal of grease, oils, wax and tar deposits.


    Features and Benefits
    • Versatile, safe for use on all plastics and metals
    • Penetrates deep and acts fast
    • Low residue
    • Evaporation which is controlled
    • High flash point, above 38°C (100°F )


    Typical Applications
    • Air compressors
    • Alternators
    • Bearings
    • Chains and cable connections
    • Cranes
    • Diesel engines
    • Electric motors
    • Forklifts


    Approvals
    • Boeing
    • Airbus
    • McDonnell-Douglas


    Standards
    • Conforms to NSF C1


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Solvent Based

    Brand

    LPS

    Container Type

    Aerosol

    MFR Part No.

    M01420

    Product Type

    Degreaser

    Removes

    Bitumen Grease Oil Wax

    Series

    PreSolve

    Size

    523ml

    UNSPSC Code

    47131821