£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
High flash point (79°C) heavy duty degreaser, for use where flammability may be an issue, also suitable for use in dip tanks. Heavy duty cleaning action to remove oil and grease based compounds and deposits. NSF approved and conforms to Airbus, Boeing and Lockheed Martin specifications.
McDonnell Douglas CSD #1
Airbus ABR 9-0140 Type I
ASTM F-945
Boeing D6-17487 Rev. P
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | LPS |
Container Type | Aerosol |
MFR Part No. | M04320 |
Product Type | Degreaser |
Removes | Grease Oil |
Series | SUPER A151 |
Size | 498ml |
UNSPSC Code | 47131821 |