£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Product Documents
SW-4 OzzyJuice® heavy duty degreasing solution is a high performance water-based cleaner designed for use in the SmartWasher cleaning machines. Formulated to tackle tough soiling, the pH neutral formula contains a blend of emulsifiers and surfactants to for an effective cleaner that's environmentally-friendly and carcinogen-free.
Features and Benefits
• Residue-free finish for a thorough clean
• Non-caustic, non-toxic and non-flammable for safe handling and storage
• Safe for users and the environment
Typical Applications
• Heavy duty workshop soiling
• Burnt-on carbon
• Grease and oil
• Creosote
• Fifth wheel grease
• Resin products
• Solder and flux
• Motor oil
• Crude oil
• Impacted grease
Approvals
• NSF A1 registered (NSF No. 165650)
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | SmartWasher |
Container Type | Bottle |
EAN | 5412386071294 |
MFR Part No. | 1032762 |
Product Type | Degreaser |
Series | SW-4 OzzyJuice® |
Size | 20ltr |
UNSPSC Code | 47131821 |