£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
A high-performance degreasing solution, OzzyJuice® SW-X1 delivers eco-friendly, safe cleaning of the toughest industrial soiling.
Features and Benefits
• Water-based formula that's pH neutral for safe handling and storage
• GHS non-hazardous for an environmentally-friendly cleaning solution
• Residue-free for a thorough clean
• Non-corrosive and non-flammable for safe use in a range of settings
Typical Applications
• Engine parts, machinery and equipment
• Metal substrates
• Drive shaft couplings
• Cleans: diesel fluid, soot, grime,burnt-on carbon and open gear greases
Standards
• VOC compliant
Approvals
• NSF A1 Rgistered (165648)
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | SmartWasher |
EAN | 5412386070884 |
MFR Part No. | 1032675 |
Product Type | Degreaser |
Series | SW-X1 OzzyJuice® |
Size | 20ltr |
UNSPSC Code | 47131821 |