£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
A fast acting & fast evaporating solvent, alternative to 1,1,1 (Trichloroethane). Removes oil, grease, dirt, brake fluid, inks, oversprayed paint etc. in seconds. Non-conductive. Flammable. USDA approved.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | LPS |
Container Type | Bottle |
MFR Part No. | M03515 |
Product Type | Degreaser |
Removes | Grease Grime Oil Wax |
Series | Zero-Tri |
Size | 5ltr |
UNSPSC Code | 47131821 |