£15.49
Ex VAT
£18.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
LPS® ZeroTri is a heavy duty degreaser with a fast acting and fast evaporating solvent, alternative to 1,1,1 (trichloroethane). It actively removes stubborn soiling such as oil, grease, dirt, brake fluid, inks, oversprayed paint etc. in seconds.
Features and Benefits
• Rapidly evaporating leaves behind no residue
• Removes stubborn soiling including oil and grease
• Safe to use on most surfaces
• Ideal for degreasing metals
Notes
• Non-conductive
• Flammable
• NSF approved
• NSF C1 approved
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | LPS |
Container Type | Aerosol |
EAN | 0744861100928 |
For Use On | Air Compressors Alternators Bearings Chains and Cable Connections Cranes Diesel Engines Fork Lifts Gears Generators High Voltage Cables Power and Air Tools Printing Presses Pulleys Terminals/switches |
MFR Part No. | M03520 |
Product Type | Heavy-Duty Degreaser |
Removes | Grease Grime Oil Wax |
Series | Zero-Tri |
Size | 563ml |
UNSPSC Code | 47131821 |