£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Product Documents
Ambersil Freezer Spray is a versatile rapid cooling agent designed for fault finding in electronic components, cooling thermally sensitive parts during soldering or calibration, and instant fault detection on printed circuit boards, transistors, resistors, and condensers. By spraying directly onto the suspect component, users can confirm defects, facilitating efficient replacements. This spray is also useful for shrink fitting metal assemblies and aiding the removal of hard, sticky substances like chewing gum. Ambersil Freezer Spray is a valuable tool for electronics maintenance, repair, and various industrial applications.
Features and Benefits
• Rapidly reduces component temperature by up to -50°C
• Non-flammable
• Non-toxic
• Completely odourless
• Can be used to cool thermally sensitive parts during soldering or calibration
• Size: 400ml
Typical Applications
• Electronic equipment
• Printed circuit boards
• Transistors
• Resistors
• Condensers
• Intermittent dry joint connectors
Approvals
• Rail Approved product (007/020505)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419373675 |
Features | Low Toxicity Non-Flammable Slight Ethereal Odour |
For Use On | Condensers Intermittent Dry Joints Pcbs Resistors Transistors |
MFR Part No. | 33182-AA |
Product Type | Freezer Spray |
Series | Freezer/2 |
Size | 400ml |
Standards Met | ASTM E-681 DOT certified GHS certified IATA approved IMDG certified ISO 10156 |
UNSPSC Code | 41111932 |