£15.49
Ex VAT
£18.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
JAD-2 is a fast drying non-aqueous wet penetrant developer which creates a white opaque background for high-contrast penetrant testing.
Features and Benefits
• Acts quickly to draw out penetrant to create clearer and stronger indications for better inspection
• Aerosol application for easy and quick uniform coverage
• Fast drying for promoting faster indication
Typical Applications
• Nuclear
• Military
• ASME
• Metallics
• Ceramics
Warnings
• Do not expose to flame: Extremely flammable
Approvals
• Meets Certified Sulphur and Halogen levels required by, nuclear, military and ASME standards
Notes
• Use in temperature range -5 to 50°C
• Can be used with both type 1 (fluorescent) and type 2 (visible/ red contrast) NEOPEN family penetrant
Attribute | Value |
---|---|
Brand | Johnson & Allen |
Container Type | Aerosol |
Features | Aerosol Application For Easy & Quick Uniform Coverage |
For Use On | Fluorescent Penetrants Red Penetrants |
MFR Part No. | AJAD2 |
Product Type | Flawfinder Developer |
Series | Neopen JAD-2 |
Size | 400ml |
Standards Met | ASTM E1417 ASTM E166 ISO 3452 ISO 571 |
UNSPSC Code | 41111932 |