noscriptAmbersil No.3, Flawfinder Developer, Aerosol, 400ml 30290 | Cromwell Tools

Ambersil

No.3, Flawfinder Developer, Aerosol, 400ml

SKU:

AMB7011122C

MPN:

30290

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Once applied and left for at least 7 minutes, the developer enhances and makes each trace of penetrant visible.


    Features and Benefits
    • High contrast and easy to use
    • Can identify defects as small as 20μm
    • Easy to remove via 'cleaner'


    Typical Applications
    • Detects cracks, lack of fusion, and open cavities in welded parts
    • Finds cracks and cavities caused by metal fatigue and cutting operations
    • Check for porosity or leaks in pipes, tanks, boilers, heat exchanges
    • Discontinuities, laps, folds and cracks in castings, forgings and ceramics


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419371794

    Features

    An Economical Technology With No Need For Expensive & Advanced Equipment Results Are Produced Quickly & Easily The Inspection Can Be Carried Out With Ready-To-Use Aerosols Widely Applicable, Regardless The Nature Of The Materials & Shape Of The Objects

    For Use On

    Checks For Porosity Or Leaks In Pipes, Tanks, Boilers, Heat Exchangers Finds Cracks & Cavities Caused By Metal Fatigue & Cutting Operations Identifies Discontinuities, Folds & Cracks In Castings, Forgings & Ceramics Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces & Structures: Detects Cracks, Lack Of Fusion, & Open Cavities In Welded Parts

    MFR Part No.

    30290

    Product Type

    Flawfinder Developer

    Series

    No.3

    Size

    400ml

    Standards Met

    ANSI/ESD S20.20:2014 BS EN 61340-5-1:2007

    UNSPSC Code

    41111932