£35.89
Ex VAT
£43.07
Inc VAT
Product Details
Product Specification
A drum top cover for 210 litre steel and poly drums. Made from chemical resistant HDPE, it returns drips and spills safely and cleanly back into the drum.
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 590mm |
ECLASS Code | 32031709 |
Material | High Density Polyethylene |
MFR Part No. | DCP45 |
Number of Pieces | 1 |
Overall Length | 70mm |
Product Type | Drum cover |
Spout/Nozzle Type | rigid |
UNSPSC Code | 27112902 |