£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
With anti-splash rim, integral hanging hook and 300mm detachable flexible spout.
Attribute | Value |
---|---|
Brand | Kennedy |
Diameter | 160mm |
EAN | 5036140328495 |
ECLASS Code | 32031709 |
Material | Polyethylene |
MFR Part No. | JL7216B-1 |
Number of Pieces | 1 |
Product Type | Funnel |
Spout/Nozzle Type | Flexible |
UNSPSC Code | 27112902 |