£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Lubrication Funnels
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 285mm |
ECLASS Code | 32031709 |
Material | Polypropylene |
MFR Part No. | FP11L |
Number of Pieces | 1 |
Overall Length | 270mm |
Product Type | Funnel |
Spout/Nozzle Type | rigid |
UNSPSC Code | 27112902 |