noscriptKennedy Funnel Antisplash with Spouts, Adapter and Strainer, 355mm 5409405M | Cromwell Tools

Kennedy

Funnel Antisplash with Spouts, Adapter and Strainer, 355mm

SKU:

KEN5409405M

MPN:

5409405M

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (25)

    Product Details

    These heavy-duty plastic funnels are ideal for funneling lubricants, and are highly resistant and versatile. They also feature anti-splash rims to reduce mess.


    Features and Benefits
    • Resistant to oil and chemicals
    • Heavy duty polyethylene
    • Will not shatter or break in cold weather
    • Fixed spout, anti-splash rims with hanging hole


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140504165

    ECLASS Code

    32031709

    Material

    Funnel Material Polyethylene

    MFR Part No.

    2376658

    Number of Pieces

    1

    Product Type

    Funnel

    UNSPSC Code

    27112902