£63.99
Ex VAT
£76.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Lubrication Funnels
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals |
Diameter | 640mm |
ECLASS Code | 32031709 |
Material | High Density Polyethylene |
MFR Part No. | FPD210 |
Number of Pieces | 1 |
Overall Length | 180mm |
Product Type | Lidded Funnel |
Spout/Nozzle Type | rigid |
UNSPSC Code | 27112902 |