£80.85
Ex VAT
£97.02
Inc VAT
Product Details
Product Specification
Product Documents
A high performance mineral hydraulic oil, Tellus is based on solvent-refined, high viscosity index mineral oil and complimentary additives, and boasts thermal stability, resistance to oxidation, anti-wear and anti-foaming properties, low friction and excellent air and water release. It is suitable for ultra-fine filtration and is versatile for a number of other applications including industrial hydraulic systems, mobile hydraulic fluid power transmission systems and marine hydraulic systems.
Attribute | Value |
---|---|
Brand | Shell Lubricants |
Container Type | Tub |
ECLASS Code | 23060101 |
For Use On | Hydraulics |
MFR Part No. | 550026328 |
Product Type | Hydraulic Oil |
Size | 20ltr |
UNSPSC Code | 15121503 |
Viscosity | 32 |