noscriptAmbersil SV 100, Electric Spray Varnish, Aerosol, 400ml 31892 | Cromwell Tools

Ambersil

SV 100, Electric Spray Varnish, Aerosol, 400ml

SKU:

AMB7011010L

MPN:

31892

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (28)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Specifically developed to protect electric motors SV 100 Electric Spray Varnish is insulating and protecting at the same time. Its highly visible red varnish formula dries in just 15 mins and can be coated over in 40 mins.


    Features and Benefits
    • Insulates and protects all types of electrical systems against high humidity
    • Highly visible red varnish is touch dry in 15 minutes, handling dry in 40 minutes and is fully cured within 48 hours


    Typical Applications
    • Electrics


    Standards
    • Conforms to BS 5629 type 1.1 (IEC 85)


    Warnings
    • Flammable - Aerosol


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419371206

    For Use On

    Electrical

    Form

    Spray

    MFR Part No.

    31892

    Product Type

    Electric Spray Varnish

    Protects Against

    Moisture Oil

    Series

    SV 100

    Size

    400ml

    Standards Met

    Conforms to BS 5629 type 1.1 (IEC 85)

    UNSPSC Code

    12163600