£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
PCL's Pneumatic Grease Gun features 3-way loading with continuous feed and 360 degree handle rotation.
This air powered Pneumatic Grease Gun simplifies the task of lubrication providing superior flow control with the convenience of fully automatic operation with pistol grip and single pulse trigger operation.
Attribute | Value |
---|---|
Body Material | Die Cast Alloy |
Brand | PCL |
Capacity | 400cc |
EAN | 5014875190310 |
ECLASS Code | 21060800 |
Fill Type | Cartridge |
Gun/Can Type | Air Grease Gun |
MFR Part No. | APT813 |
Power Source | Air |
UNSPSC Code | 27112901 |