£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
This high power, professional, cordless grease gun is ideal for in-field lubrication especially where power and speed are required. It features an LCD battery condition indicator, air bleed and a heavy-duty aluminium pressure head. The gun develops 8000psi and is suitable for 400g cartridges, manual or bulk filling.
Features and Benefits
• Flow rate: 100g/min
• Hose length: 700mm
• Pressure: 8000psi
• Ideal for in-field lubrication especially where power and speed are required
• Supplied with: 18V 1.7Ah battery, mains charger and carry case
Typical Applications
• Applies lubricant to a wide variety of industrial machinery and engineering equipment
• Also ideal for use on agricultural machinery
Attribute | Value |
---|---|
Brand | Sealey |
Capacity | 400g |
EAN | 5051747484641 |
ECLASS Code | 21060800 |
Fill Type | Cartridge |
Flow Rate | 100g/min |
Gun/Can Type | Cordless Grease Gun |
Includes | 18V 1.7Ah Battery Carry Case Mains Charger |
Maximum Pressure | 8000psi |
MFR Part No. | CPG18V |
Power Source | Battery |
Spout/Nozzle Length | 700mm |
Spout/Nozzle Type | Flexible |
UNSPSC Code | 27112901 |
Voltage | 18V |