£0.89
Ex VAT
£1.07
Inc VAT
3 Variations Available
Product Details
Product Specification
Fittings Mod. 2501.
Metric-BSP Nipple
Attribute | Value |
---|---|
Brand | Camozzi |
Connector Type | Male Barrel |
Hydraulic Tool Type | Grease Nipple |
Material | Steel |
MFR Part No. | 2501 1/8 |
Nipple Type | Straight |
Overall Depth | 6mm |
Overall Length | 16.5mm |
Product Type | Grease Nipple |
Spanner Size | 13mm |
Thread Size | 1/8" |
UNSPSC Code | 20121306 |