£0.99
Ex VAT
£1.19
Inc VAT
3 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116672 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 90° |
Overall Length | 24mm |
Product Type | Hydraulic Nipple |
Thread Size | 1/4" BSP(T) |
UNSPSC Code | 20121306 |