£0.79
Ex VAT
£0.95
Inc VAT
3 Variations Available
Product Details
Product Specification
For use with Kennedy grease guns and all other hydraulic grease equipment.
Attribute | Value |
---|---|
Brand | Kennedy |
Connector Type | Hydraulic Standard Duty |
EAN | 5036140116795 |
Hydraulic Tool Type | Hydraulic Nipple |
Material | Steel |
Nipple Type | 90° |
Overall Length | 22mm |
Product Type | Hydraulic Nipple |
Spanner Size | 11mm |
Thread Size | M10x1.5 |
UNSPSC Code | 20121306 |