£184.00
Ex VAT
£220.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Lubricating grease for metal/metal, metal/plastic combinations involving slow to medium-fast movements and light load, over a wide range of temperature -73°C to 180°C.
Features and Benefits
• High oxidation resistance for longer lasting lubrication
• Good low temperature performance helps reduce the risk of seizing
• Compatible with many plastics
• Water resistant properties reduces wash off
Typical Applications
• Engineering
• Mechanical
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
Container Type | Tin |
EAN | 5413278389862 |
ECLASS Code | 23060100 |
Features | Good Shear Stability Inertness Resistance to Oxidation, Moisture and Corrosive Atmospheres Water resistant |
For Use On | Bearings Metal Plastic |
MFR Part No. | 33ME1 |
NLGI Grade | 2 |
Operating Temperature Range | -73 to 180°C |
Product Type | Bearing Grease |
Series | MOLYKOTE 33 |
Size | 1kg |
UNSPSC Code | 15121902 |