noscriptRocol AEROSPEC 300 XG-291, Multi-Purpose Grease, 450gm, Tin 16324 | Cromwell Tools

Rocol

AEROSPEC 300 XG-291, Multi-Purpose Grease, 450gm, Tin

SKU:

ROC7706049F

MPN:

16324

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (25)

    Product Details

    A long life, multi-purpose grease developed for use with both anti-friction and plain bearings found in the aviation and shipping industries. Is designed to provide long-term lubrication in arduous operating environments. Extending relubrication periods and reducing maintenance and grease usage. Demonstrates excellent performance over a wide operating temperature range. Provides excellent corrosion protection and performance in the presence of water.


    Features and Benefits:



    • Offers excellent versatility operating with a wide temperature range from -40°C to +140°C.

    • Is a Lithium complex soap thickened lubricant with a semisynthetic base fluid for excellent long life performance.

    • Provides excellent corrosion protection.

    • Is highly resistant to water washout.


    Directions for Storage and Use:



    • Ensure all components are clean and free from any contaminants before lubricating with AEROSPEC 300 (XG-291).

    • It is recommended that previous lubricants are cleaned out of the equipment prior to filling with AEROSPEC 300 (XG-291).

    • Can be applied manually, by grease gun, keg pump or by other methods suitable for an NLGI No. 2 grease.

    • The storage temperature should be controlled to between +1 and +40°C.

    • Shelf life is 3 years from date of manufacture.


    Specifications:
    AEROSPEC 300 (XG-291) is approved to:
    DEF STAN 91-105/2
    JSD XG 291
    NATO G-421


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Brown

    Container Type

    Tin

    EAN

    5024747163243

    ECLASS Code

    23060100

    Features

    Highly Resistant to Water Washout Lithium Complex Soap Thickened Lubricant with a Semisynthetic Base Fluid for Excellent Long Life Performance Provides Excellent Corrosion Protection

    For Use On

    Bearings

    MFR Part No.

    16324

    NLGI Grade

    2

    Operating Temperature Range

    -40 to 140°C

    Product Type

    Multi Purpose Grease

    Series

    AEROSPEC 300 XG-291

    Size

    450gm

    UNSPSC Code

    15121902