£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
Product Documents
Hi-Load lube FG from Ambersil® is a synthetic NLGI 2 grease designed for heavy duty applications.
Features and Benefits
• Provides excellent moisture resistance for long-lasting lubrication
• Contains extreme pressure additives for use in demanding applications
• Formulated with a corrosion inhibitor with excellent oxidation stability
• Resists water washout for a long service life
Typical Applications
• Rollers, spindles and gantry rails
• Bearings
• Valves
• Pneumatic tools
Standards
• NSF Registered: category H1 (no. 143048)
• Food Processing Safe®
• Halal Certified Product: AN001183
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Cartridge |
EAN | 5017419372968 |
ECLASS Code | 23060100 |
Food Safe | Yes |
MFR Part No. | 1031498 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to 180°C |
Product Type | All Weather Lubricant |
Size | 18kg |
UNSPSC Code | 15121902 |