£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
Ambergrease EXL is a lithium-calcium complex thickened, performance bearing grease, that is ideal for use on critical, high load bearings and sliding surfaces. Its high performance formula is specially designed to work on components that undergo a longer than usual service life.
Features and Benefits
• Ideal for use in applications where a longer than usual in-service life is required
• Exceptional load carrying capacity of >800Kg 4-ball weld load
• Highly visible red colouration to easily identify treated areas
• Operational Temperature range: -30°C to +150°C
Standards
• NLGI type 2
Typical Applications
• Mechanical
• Long service life machine components
• High-load bearings
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Red |
Container Type | Aerosol |
EAN | 5017419371503 |
ECLASS Code | 23060100 |
Features | Exceptional load carrying capacity Mean Hertz Load: 125Kg Timken OK load: 25Kg |
For Use On | Bearings |
MFR Part No. | 30304 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 150°C |
Product Type | Bearing Grease |
Series | Ambergrease EXL |
Size | 400gm |
UNSPSC Code | 15121902 |