£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
For use in the food/beverage industry on all types of plain bearings subjected to elevated temperatures such as on oven conveyors, oven fan bearings, bakery lines, autoclaves, and food container moulding machines.
Typical Applications:
•Food/beverage industry
Notes:
•NSF H1 registered (No.138265)
•180kg shell 4-ball weld load (IP 239)
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | White |
Container Type | Cartridge |
EAN | 5017419371664 |
ECLASS Code | 23060100 |
Features | Odourless White semi-translucent grease |
Food Safe | Food Safe |
MFR Part No. | 31585 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to +220°C |
Product Type | Food Safe Grease |
Size | 400gm |
UNSPSC Code | 15121902 |