£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Ambergrease FG3 is formulated for multipurpose use to provide extended lubrication to bearings and other metal contact surfaces.
Features and Benefits
• Water and steam resistant to protect components against corrosion
• Provides longterm lubrication in food processing environments
• Can be applied by hand or using a standard grease gun for convenience
Typical Applications
• Bearings
• Metal components
Standards
• NSF Registered: Category H1, no. 140248
• Food Processing Safe
• ISO 9001
• ISO 14001
Approvals
• Halal Certified Product: AN001183
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Tube |
EAN | 5017419372180 |
ECLASS Code | 23060100 |
Food Safe | Yes |
For Use On | Bearings |
MFR Part No. | 1030511 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 140°C |
Product Type | All Weather Lubricant |
Size | 380g |
UNSPSC Code | 15121902 |