noscriptAmbersil AMS4, Silicone Grease, Aerosol, 400ml 31566 | Cromwell Tools

Ambersil

AMS4, Silicone Grease, Aerosol, 400ml

SKU:

AMB7010195T

MPN:

31566

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Ambersil AMS4 Silicone Grease is a military & aviation grade XG250 silicone grease for use on rubber seals to prevent cracking. It can also be used on 3-phase connectors to prevent moisture ingress and for general lubrication. Meeting military and aviation standards it provides a smooth coating with melting resistant properties.


    Features and Benefits
    • Insulates high voltage parts against leaking and arcing
    • Waterproofs electronics in damp or humid conditions
    • Helps prevent ice build up in aviation applications
    • Can be used to lubricate slow running gears and metal to metal components
    • Helps prevent seizing of connectors and fittings
    • Can be used as a mould release agent for epoxy resin and other plastics


    Typical Applications
    • Military
    • Aviation
    • Electronics
    • Telecommunications
    • Transport
    • Mechanical
    • Engineering
    • Production


    Approvals
    • Meets military and aviation specifications: Def. Stan 68-69/1


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Colour

    Off white

    Container Type

    Aerosol

    EAN

    5017419370186

    ECLASS Code

    23060100

    Features

    Easy to apply form Multi-purpose

    For Use On

    Electrical

    MFR Part No.

    31566

    NLGI Grade

    3

    Operating Temperature Range

    -50 to 200°C

    Product Type

    Silicone Grease

    Series

    AMS4

    Size

    400ml

    Standards Met

    Formulated using grease which conforms to Def. Stan 68-69/1(Grease XG-250, NATO Code S-736) and to MIL-S-8660B, Nato Stock No. 5970-99- 224-4975, Service Management Code. RAF-34B

    UNSPSC Code

    15121902