£87.49
Ex VAT
£104.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A premium-quality grease designed for the lubrication of ball, roller and plain bearings operating in high temperature environments. ARVINA EH2 contains a semi-synthetic base oil thickened with an organo-modified bentonite clay, fortified with anti-oxidant, extreme pressure, anti-wear and corrosion inhibiting additives. The load-carrying ability is further enhanced by the inclusion of micronized molybdenum disulphide (MoS2) which forms an ultra-low friction solid lubricant film.
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Grey/Black |
Container Type | Bottle |
ECLASS Code | 23060100 |
For Use On | Bearings |
MFR Part No. | M320045 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 230°C |
Product Type | Bearing Grease |
Series | ARVINA EH2 |
Size | 4.5kg |
UNSPSC Code | 15121902 |