noscriptMolyslip Arvina FM2, Bearing Grease, Food Safe, Cartridge, 380g M321008 | Cromwell Tools

Molyslip

Arvina FM2, Bearing Grease, Food Safe, Cartridge, 380g

SKU:

MLY7031920E

MPN:

M321008

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (46)

    Product Details

    A non-melting, food grade grease designed for the lubrication of bearings operating areas with the potential for incidental food contact. The high purity base oil combined with a high performance anti-oxidant, anti-wear and anti-corrosion system allows ARVINA FM2 to be used in a wide variety of operating conditions.


    Features and Benefits
    • Wide operating temperature range
    • Effective protection against corrosion
    • Good oxidation stability provides lasting lubrication
    • InS registered (1795269)


    Typical Application
    • Food and beverage sector
    • Food processing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Molyslip

    Colour

    White

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Good oxidation

    Food Safe

    Food Safe

    For Use On

    Bearings Food Equipment

    MFR Part No.

    M321008

    NLGI Grade

    2

    Operating Temperature Range

    -40 to 150°C

    Product Type

    Bearing Grease

    Series

    Arvina FM2

    Size

    400gm

    UNSPSC Code

    15121902