£10.99
Ex VAT
£13.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A non-melting, food grade grease designed for the lubrication of bearings operating areas with the potential for incidental food contact. The high purity base oil combined with a high performance anti-oxidant, anti-wear and anti-corrosion system allows ARVINA FM2 to be used in a wide variety of operating conditions.
Features and Benefits
• Wide operating temperature range
• Effective protection against corrosion
• Good oxidation stability provides lasting lubrication
• InS registered (1795269)
Typical Application
• Food and beverage sector
• Food processing
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | White |
Container Type | Tin |
ECLASS Code | 23060100 |
Features | Good oxidation |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment |
MFR Part No. | M321007 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to 150°C |
Product Type | Bearing Grease |
Series | Arvina FM2 |
Size | 450g |
UNSPSC Code | 15121902 |