£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A mineral oil-based, calcium-sulphonate complex thickened grease designed to lubricate bearings operating under extreme high load conditions. Its high-load carrying capability and functional thickener system is enhanced by the high-viscosity base-oil and micronized molybdenum disulphide solids allowing for reliable lubrication and performance where other greases would not.
Features and Benefits
• Effective even in high temperatures of up to 140°C
• Excellent anti-wear and load carrying properties
• Highly effective protection against corrosion
• Highly water resistant including wash-off
Typical Applications
• Plain bearings
• Roller Bearings
• Ball Bearings
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Black |
Container Type | Tin |
ECLASS Code | 23060100 |
Features | Water resistant |
For Use On | Bearings |
MFR Part No. | M310207 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 140°C |
Product Type | Bearing Grease |
Series | Arvina HX2 |
Size | 450g |
UNSPSC Code | 15121902 |