£81.99
Ex VAT
£98.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A mineral oil based, non-melting organo-modified clay thickened grease designed to lubricate bearings operating in variety of extreme conditions. The high load carrying capability and excellent anti-corrosion properties mean that ARVINA MB2 functions effectively where conventional greases would fail.
Features and Benefits
• High temperature capability up to 150°C
• Excellent load carrying and anti-wear properties
• Effective protection against corrosion
• Resistant to water wash-off
Typical Applications
• Industrial
• Mechanical
• Bearings
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Yellow |
Container Type | Bottle |
ECLASS Code | 23060100 |
Features | Anti-Corrosive |
For Use On | Bearings |
MFR Part No. | M324045 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 150°C |
Product Type | High Load Grease |
Series | Arvina MB2 |
Size | 4.5kg |
UNSPSC Code | 15121902 |