noscriptMolyslip Arvina MB2, Hi-Load Grease, Cartridge, 400g M324008 | Cromwell Tools

Molyslip

Arvina MB2, Hi-Load Grease, Cartridge, 400g

SKU:

MLY7031940E

MPN:

M324008

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (22)

    Product Details

    A mineral oil based, non-melting organo-modified clay thickened grease designed to lubricate bearings operating in variety of extreme conditions. The high load carrying capability and excellent anti-corrosion properties mean that ARVINA MB2 functions effectively where conventional greases would fail.


    Features and Benefits
    • High temperature capability up to 150°C
    • Excellent load carrying and anti-wear properties
    • Effective protection against corrosion
    • Resistant to water wash-off


    Typical Applications
    • Industrial
    • Mechanical
    • Bearings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Molyslip

    Colour

    Yellow

    Container Type

    Cartridge

    ECLASS Code

    23060100

    Features

    Anti-Corrosive

    For Use On

    Bearings

    MFR Part No.

    M324008

    NLGI Grade

    2

    Operating Temperature Range

    -30 to 150°C

    Product Type

    High Load Grease

    Series

    Arvina MB2

    Size

    400gm

    UNSPSC Code

    15121902