£73.99
Ex VAT
£88.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A mineral oil-based, calcium sulphonate complex thickened grease, designed to lubricate bearings operating in a variety of extreme conditions. The high-load carrying capability and excellent anti-corrosion properties mean that ARVINA MX2 functions effectively where conventional greases would fail.
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Blue |
Container Type | Bottle |
ECLASS Code | 23060100 |
Features | Outstanding resistance to water ingress |
For Use On | Bearings |
MFR Part No. | M310445 |
NLGI Grade | 2 |
Operating Temperature Range | -30 to 140°C |
Product Type | Multi Purpose Grease |
Series | Arvina MX2 |
Size | 4.5kg |
UNSPSC Code | 15121902 |