£74.99
Ex VAT
£89.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A range of premium-quality, clay-thickened greases formulated using a combination of highly-refined mineral base-oils and synthetic-advanced additives. These greases are specifically developed for open gear lubrication and contain adhesion improvers, which provide the greases with excellent resistance to fling-off and water wash-off.
Arvina OG0 has been specifically formulated to be sprayable and Arvina OG2 has excellent pumpability.
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Black |
Container Type | Bottle |
ECLASS Code | 23060100 |
Features | anti-wear performance |
For Use On | Chains Gears Metal |
MFR Part No. | M325045 |
NLGI Grade | 0 |
Operating Temperature Range | -30 to 150°C |
Product Type | Gear Grease |
Series | ARVINA OG0 |
Size | 4.5kg |
UNSPSC Code | 15121902 |