£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A fully-synthetic, high-performance, lithium complex soap thickened grease designed for bearings operating in extreme temperature applications. The synthetic base-oil and high-performance anti-oxidant system resists thermo-oxidative degradation, allowing ARVINA XT2 to be used at high temperatures up to 180°C where general purpose greases will fail. In addition, the ultra-low solidification point of the base oil ensures that ARVINA XT2 can also be used at temperatures as low as -50°C.
Attribute | Value |
---|---|
Brand | Molyslip |
Colour | Black |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Good oxidation |
For Use On | Bearings |
MFR Part No. | M310508 |
NLGI Grade | 2 |
Operating Temperature Range | -50 to 180°C |
Product Type | Bearing Grease |
Size | 400gm |
UNSPSC Code | 15121902 |