£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Cassida Grease EPS are high performance extreme pressure lubricants specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry.
They are based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | White |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Corrosion Prevention Characteristics Food Grade Long Lasting Life Water Resistance |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | 600860257 |
NLGI Grade | 2 |
Operating Temperature Range | -40 to +120°C |
Product Type | Extreme Pressure Grease |
Series | CASSIDA EPS2 |
Size | 500g |
Standards Met | Halal Kosher NSF H1 NSF ISO 21469 Registered with NSF under category H1 - Incidental Food Contact |
UNSPSC Code | 15121902 |