£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Cassida Grease HTS 2 is a high performance high temperature lubricant specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry. It is based on an inorganic thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Brown |
Container Type | Cartridge |
ECLASS Code | 23060100 |
Features | Corrosion Prevention Characteristics Food Grade High Temperature Performance Water Resistance |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | 600860295 |
NLGI Grade | 2 |
Operating Temperature Range | Up to 220°C |
Product Type | High Temperature Grease |
Series | CASSIDA HTS2 |
Size | 500g |
Standards Met | Halal Kosher NSF H1 NSF ISO 21469 Registered with NSF under category H1 - Incidental Food Contact |
UNSPSC Code | 15121902 |