£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Product Documents
Cassida Grease RLS 000 is specially developed for the grease lubrication of machinery in the food and beverage processing and packaging industry.
It is based on an aluminium complex thickener, synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food & beverage industry.
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | White |
Container Type | Tin |
ECLASS Code | 23060100 |
Features | Corrosion Protection Food Grade Long Lasting Life Water Resistance |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | 600822583 |
NLGI Grade | 0 |
Operating Temperature Range | -50 to +100°C |
Series | CASSIDA RLS 000 |
Size | 900g |
Standards Met | Kosher NSF H1 Registered with NSF under category H1 - Incidental Food Contact |
UNSPSC Code | 15121902 |