noscriptFuchs Cassida Silicone Fluid, Silicone Grease, Food Safe, Aerosol, 400ml 600860240 | Cromwell Tools

Fuchs

Cassida Silicone Fluid, Silicone Grease, Food Safe, Aerosol, 400ml

SKU:

FCH7402979D

MPN:

600860240

£12.79

Ex VAT

£15.35

Inc VAT

OUT OF STOCK

    Product Details

    Multi-purpose Silicone Fluid in aerosol spray can, for use on food & beverage processing equipment. It is based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food & beverage industry.


    Registered by NSF (Class H1) for use where there is potential for incidental food contact. Product contains only substances permitted under US 21 CFR 178.3570, 178.3620 and 182 for use in lubricants with incidental food contact.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Fuchs

    Colour

    Colourless

    Container Type

    Aerosol

    ECLASS Code

    23060100

    Features

    Food Grade Prevent rubber cracking and drying

    Food Safe

    Food Safe

    For Use On

    Food Equipment

    MFR Part No.

    600860240

    Operating Temperature Range

    Up to 220°C

    Product Type

    Silicone Grease

    Series

    Cassida Silicone Fluid

    Size

    400ml

    Standards Met

    Halal Kosher NSF 3H, H1 Registered with NSF under category H1 - Incidental Food Contact

    UNSPSC Code

    15121902