noscriptCrane Boom Grease | Cromwell Tools

Rocol

Crane Boom Grease

2 Variations

TUFLUBE Extreme®is an extremely versatile, heavy duty telescopic crane boom grease. High load carrying capabilities with highly adhesive formula prevents seizing and ensures smooth running under arduous conditions.

Features and Benefits
• Designed to provides superb lubricity, reduce friction and ensure smooth movement between boom section & wear pads
• High load, extremely adhesive grease that will prevent crane boom seizing under difficult conditions
• Water resistant, lubricates and protects booms in corrosive and wet conditions including salt water
• Highly visible light coloured grease for ease of inspection
• Lengthens maintenance intervals and reduces relubrication frequency and costs

Typical Applications
• Marine
• Power generation
• Construction
• Rail
• Maintenance
• Engineering & fabricators
• Mining & quarrying
• IP 50 - ASTM D217
• IP 239 - ASTM D2596
• Joints & couplings
• Winches, slew rings, cantilevers, tracks and rails
• Telescopic arms, open Gears, rollers pins



Notes
• Sizes: Available as 4.5kg or 18kg
• Stored in original container(unopened)
• Storage temperature ideally be controlled to between +1°C and +40°C
• Shelf life: 3 years from manufacture date

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1