£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
Product Documents
Deltaplex EP is a multi-purpose lithium complex soap thickened grease with extreme pressure performance making it ideal for both anti-friction and plain bearings, and highly suitable for the lubrication of universal joints.
Features and Benefits
• Very good mechanical stability for maintained consistency
• Excellent lubrication over a wide range of applications
• Extreme pressure properties offer protection for heavy or shock loads
• Wide temperature range: -20°C to +150°C
• Effective water resistance and protection against corrosion
Typical Applications
• Joints
• High pressure environments
Attribute | Value |
---|---|
Brand | Miller Oils |
Colour | Brown |
Container Type | Tub |
ECLASS Code | 23060100 |
Features | Heavy or shock load protection |
For Use On | Bearings |
MFR Part No. | 5305QA |
NLGI Grade | 2 |
Operating Temperature Range | -20 to 150°C |
Product Type | High Performance Grease |
Series | Deltaplex EP2 |
Size | 12.5kg |
UNSPSC Code | 15121902 |