£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
A lubricating grease developed for plastic components.
Features and Benefits:
• Compatible with most plastics
• Can be used for plastic-plastic contact, metal-metal contact and plastic-metal contact
• Long service life meaning it can be used for extreme industrial applications and diverse temperatures
• Low seepage ensures no leakage so it can be used in places wherein cleanliness is required
• Does not contain silicone thereby preventing problems with contact point failures
Applications:
Automobiles, electrical appliances, precision equipment, audio equipment, and office equipment that have plastic parts.
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
Container Type | Tin |
ECLASS Code | 23060100 |
Features | can be Used for Plastic-plastic Contact, Metal-metal Contact and Plastic-metal Contact Compatible with Most Plastics does Not Contain Silicone Thereby Preventing Problems with Contact Point Failures Long Service Life Low Seepage, So it can be Used In Places Wherein Cleanliness is Required |
For Use On | Electrical Metal Plastic |
MFR Part No. | EM30L1 |
NLGI Grade | 1 |
Operating Temperature Range | -45 to 150°C |
Product Type | Silicone Grease |
Series | RT15 |
Size | 1kg |
UNSPSC Code | 15121902 |