£13.79
Ex VAT
£16.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Ideal for use on vehicle door hinges, on runners, guides, and for assembly of close tolerance parts.
Features and Benefits:
•Multi-purpose white grease in an aerosol
•Good penetration for even coverage and protection
Typical Applications:
•Automotive
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | Off white |
Container Type | Aerosol |
EAN | 5017419372197 |
ECLASS Code | 23060100 |
Features | For use in the food industry |
Food Safe | Food Safe |
For Use On | Food Equipment |
MFR Part No. | 30259 |
NLGI Grade | 2 |
Operating Temperature Range | -20 to +140°C |
Product Type | Food Safe Grease |
Size | 400ml |
UNSPSC Code | 15121902 |