SKU:
NTL7401095G
MPN:
FOODGUARD 3H 400ml A
£9.49
Ex VAT
£11.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Food safe direct contact grease has been developed using FDA approved ingredients to provide excellent safety were direct contact is a high possibility.
Features and Benefits
• Developed using fda approved ingredients to provide excellent safety were direct contact is a high possibility
• Superb non-stick properties, suitable for plain and anti-friction bearings
• Designed as a start-up lubricant prior to machinery parts prior to machinery self-lubricating to reduce wear on cutting blades and other parts that are in contact with the product
• Highly adaptable operational temperature range setting a vast range of settings
• Can be used as a standalone or dual purpose H1 lubricant in bearings and other components requiring a food standard grease
• Cost effective excellent ep ratings and can reduce the number of products on site reducing cross contamination
Typical Applications
• Start-Up lubrication on cutting blades
• Suitable for meat trimmers
• Release agent for hooks, boning benches, loaf pans and chopping boards
• InS 3H Registered direct contact approved
• InS H1 Registered produced with FDA Approved ingredients
Notes
• Available sizes: 12.kg, 500gm, 400ml, 40ml aerosol
Attribute | Value |
---|---|
Brand | New Tech Lubes |
Colour | White |
Container Type | Aerosol |
ECLASS Code | 23060100 |
Features | Start-Up lubrication on cutting blades |
Food Safe | Food Safe |
For Use On | Food Equipment Metal |
MFR Part No. | FOODGUARD 3H 400ml A |
NLGI Grade | 1 |
Operating Temperature Range | -30 to 120°C |
Product Type | Food Safe Grease |
Series | Food Guard 3H |
Size | 400ml |
Standards Met | InS 3H Registered, InS 1H Registered |
UNSPSC Code | 15121902 |