£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
These are general purpose greases suitable for many industrial and automotive applications. There are five grades available, allowing you to select the appropriate one for your equipment. They are formulated to contain anti-rust additives to protect against corrosion as well as containing extreme pressure additives to allow use in heavy load conditions.
Features and Benefits
• General purpose grease for industrial and automotive applications
• Contains anti-rust additives to protect against corrosion
• Formulated with extreme pressure additives to allow use in heavy load conditions
Notes
• EP0 (600046965) provides an efficient level of pumpability in small bore systems
• EP1 (600046941, 600058067) and EP2 (600046873, 600046903) are multi-purpose lubricants suitable for use in high pressure greasing equipment
• EP2 may be used as a general industrial and automotive lubricant
Attribute | Value |
---|---|
Brand | Fuchs |
Colour | Brown |
Container Type | Barrel |
ECLASS Code | 23060100 |
Features | Contain Anti-rust Additives |
For Use On | Automotive Industrial |
MFR Part No. | 600046941 |
NLGI Grade | 1 |
Operating Temperature Range | 180 to 250°C |
Product Type | Extreme Pressure Grease |
Series | Food Guard 3H |
Size | 12.5kg |
UNSPSC Code | 15121902 |